Welcome to Würth Italy For trade customers only
ASSY® plus terrace Aluminium A2 stainless steel countersunk head RW
ASSY® plus terrace Aluminium A2 stainless steel countersunk head RW - 1
ASSY® plus terrace Aluminium A2 stainless steel countersunk head RW - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® plus terrace Aluminium A2 stainless steel countersunk head RW

The ASSYplus drilling screws are perfectly suited for visibly attaching decking boards to the Würth aluminium decking profile.

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Rust-free A2 stainless steel (material no. 1.4567)


Extremely strong


The grooved shank provides for additional screw strength as austenitic stainless steel cannot be hardened.


Exact setting


The drill tip enables the screw to be positioned precisely with no difficulty.


Drilling range of the tip: Aluminium, 1.75-4.0 mm


Easy and clean countersinking


The small countersunk head can be countersunk very easily and cleanly thanks to its small diameter. Under-head milling pockets pick up protruding chips. Countersinking the surface is recommended for tropical hardwoods, as these types of wood have very short chips.


The decking boards must be pre-drilled with bore diameter 5.0 mm.


RW® drive for optimum guidance and power transmission


Thanks to the RW® drive, a tight fit of the bit in the screw drive is guaranteed. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.


Screw length options with Würth aluminium rail:


47 mm for cover thickness of 20 mm


52 mm for cover thickness of 22-28 mm


57 mm for cover thickness of 28-34 mm


62 mm for cover thickness of 34-40 mm

Notice

Not suitable for atmospheres containing chlorine. To ensure that the screw holds sufficiently well in aluminium, the wall thickness of the aluminium profiles should be no less than 2.2 mm.


A distance of 8 mm must be observed for screw connections on normal aluminium profiles.