Welcome to Würth Italy For trade customers only
ASSY®plus blue zinc plated chipboard screw
ASSY<SUP>®</SUP>plus blue zinc plated chipboard screw - 1
ASSY<SUP>®</SUP>plus blue zinc plated chipboard screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus blue zinc plated chipboard screw

For elegantly securing glass strips or decorative skirting in furniture construction and shopfitting or home furnishing.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

White zinc plated steel, top head, partial thread, centring drill tip, AW drive



Precise positioning, no rupturing


The specially designed centring drill tip allows the screw to be positioned easily and precisely. The side cutting edges guarantee perfect drilling, like a Forstner bit. They also prevent troublesome splitting or rupturing of the wood.



Fast screwing


The gentle start of the thread after the drilling tip enables rapid screw-in.



Simple and clean countersinking


Easy and clean countersinking of the screw is made possible thanks to its milling ribs.



AW drive for optimum guidance and force transmission


Thanks to the AW drive, a tight fit of the bit in the screw drive is guaranteed. This prevents wobbling and sliding of the bit from the screw while screwing in.

Notice

ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, hexagon hardwood screws DIN 571 or Wüpofast screws.

ETA-11/0190