Welcome to Würth Italy For trade customers only
Acrylic filler 2C HS
Acrylic filler 2C HS - 1
Acrylic filler 2C HS - 2
Acrylic filler 2C HS - 3
Acrylic filler 2C HS - 4

For detailed information, other images and documents, please select individual articles from the following table.

Acrylic filler 2C HS

Fast-drying, high-solid acrylic filler with outstanding stability for high coat thicknesses (up to 300 µm).

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Outstanding stability (no drop-in)

  • Dries very quickly

  • Excellent wet-on-wet application (no intermediate sanding)

  • High coat thickness

  • Excellent to sand

  • High degree of rust protection thanks to anti-corrosive pigments

  • Solids content of base material: 73.4%

  • Can be painted with all commercially available top-coat paint systems

  • Cannot be covered
Notice

The surface must have the correct pre-treatment depending on the surface. Only enter the colour code (e.g. FC 0006). Information such as the RAL number or text such as "RAL 5010, please" is recognised by the system as incorrect. Permissible maximum VOC content of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV.): 540 g/l. Max. VOC content: 488 g/l.


Application conditions: +10°C and above and up to 75 % relative humidity

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.