For detailed information, other images and documents, please select individual articles from the following table.
Electrothermal head
230 V with auxiliary limit microswitch (4 wires)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Electrothermal-controlled servomotor for automatic opening/closing of thermostatic valves with M30 x 1.5 thread (e.g. normal valves on return-line manifolds of underfloor heating systems)
- The electrothermal head is controlled with a thermostat or an ambient programmable thermostat, which, as requested, opens or closes the head of the valve on which it is fitted
- Comes with auxiliary clean limit switch contact (black and grey cables) to use without voltage to control circulators, zone valves, boilers or other (if the logic of the system includes operation of another device)
- Comes with a mechanical gauge, visible through a transparent window, which makes it easy to know whether the valve on which it is installed is open or closed
- Can be fitted vertically, horizontally or upside down (IP 54)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!