For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- To be connected between the adapter and the extensible and flexible stainless steel hoses for use in household gas appliances
- Supplied with two gaskets, int. diameter 13 mm, for methane gas, and int. diameter 9 mm, for LPG
The hose adapter must be used combined with the stainless steel hose for household gas appliances. Can be used only for mobile, accessible appliances along the whole path
Complies with UNI-CIG 9891
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!