For detailed information, other images and documents, please select individual articles from the following table.
Stand-off installation system AMO®-Therm
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of zinc-plated steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Quick and easy installation
Thermal bridge-reduced element for connecting and transferring loads from the attached part to the substrate
The thermal separation adapter in a plastic cone interrupts the thermal bridge and prevents heat loss to the outside
Secure attachment with approval for high loads in a wide range of building materials
When anchoring in a substrate with the injection mortars WIT-VM 250, WIT-VM 200 and WIT PM 200
Usable lengths from 80 to 300 mm can be covered with an AMO-Therm
Individual and flexible length setting using the adapter with commercially available threaded rods with acceptance test certificate 3.1
Attachment with low thermal loss to insulated substrates indoors and outdoors, in walls, facing insulation on ceilings, non-bearing façades
e.g. awnings, canopies, post box systems, satellite systems, lighting equipment, light wells, air-conditioning units, brackets, grids, metal structures, balcony railings, balcony privacy screens etc.
Can be used in different building materials
Solid and hollow sand-lime brick, normal and lightweight concrete, cracked and non-cracked concrete, aerated concrete, solid and vertically perforated brick
Can be used outdoors, in humid areas and close to the sea
External parts made from stainless steel.
Suitable for cotter-pin installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!