Welcome to Würth Italy For trade customers only
Adjustable add-on set Variowing
Adjustable add-on set  Variowing - 1
Adjustable add-on set  Variowing - 2
Adjustable add-on set  Variowing - 3
Adjustable add-on set  Variowing - 4
Adjustable add-on set  Variowing - 5
Adjustable add-on set  Variowing - 6

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable add-on set Variowing

Elegant fastening system for cylindrical rails.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Exclusive design


Can be used with various materials like glass or acrylic glass (thickness of material: 4 mm)



Tool-free tilt adjustment using the cylindrical rails.

Notice

All the glass edges must be rounded (approximately 0.7 mm x 45°). The use of ESG glass is recommended.

Specified dimensions are not binding. Subject to technical changes.