For detailed information, other images and documents, please select individual articles from the following table.
Additional storage shelf
Quick-connect modular shelving unit
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
For medium-capacity systems
Load capacity 180 kg per shelf (weight distributed evenly)
Contains:
- Double upright height 2,000 mm 1 pc
- Shelves 1,000 x 500 mm 4 pcs
- Side bands 500 mm 2 pcs
- Shelf support hooks 16 pcs
- Cross-brace 1 pc
- Plastic feet 2 pcs
- Upright cover caps 2 pcs
Note:
the load capacity should be understood as being distributed evenly across the whole shelf. Light bending of the material is normal and within the tolerances.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!