For detailed information, other images and documents, please select individual articles from the following table.
Protective additive for LPG system, aerosol
LPG fuel system protector and cleaner
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
ADDITIVE FOR LPG
This product is formulated using innovative detergents and dispersants, separating pollutants from liquefied petroleum gas. It keeps the entire fuel system clean, maintains regular combustion, cleans injectors and filters, and facilitates cold starting
Fuel system cleaner
Injector cleaner
Lubricates valve seats
Cleans the pressure reducer
Advantages:
- Eliminates sticky residues from the pressure reducer
- Improves lubrication
- Optimises system operation
- Removes residues from injectors and valves
- Excellent corrosion protection
- Compatible with Viton
Solves problems with
- Hesitation during acceleration
- Starting issues
- Tendency to shut down
- Loss of power
The tank must not be full when using the product. Hold in your hand for a few seconds to increase the temperature and pressure of the product
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
Passed the following tests:
CEC-F05-93 BMW 318IVD TEST
Beneficial for residues on the intake valve
MERCEDES M102E-CHECK F-05-A-93
Beneficial for residues on the intake valve
PEUGEOT 205
Beneficial for loss of suction flow
Aluminium compatibility tests (7570–T6, UNS A97075)
With bronze, high-density polyethylene and VITON
MERCEDES M102E-CHECK F-20-A-98
Beneficial for valve residues
Particularly recommended for vehicles:
- With dual fuel petrol-LPG systems
- During servicing
- During maintenance
- Which make long journeys
Attach the supplied threaded fitting to the LPG tank filling connection. Ensure that the rubber part remains in the centre of the fitting and press to insert the additive, then refuel as normal. Important: If possible, the tank must be empty for best use of the additive
Due to the difference in pressure between the canister, tank and atmosphere, the procedure can sometimes be difficult. In this case, warm the 50 mL canister between your hands in order to reduce the pressure differences.
Dosage:
Amount for full LPG refuel (30 to 40 L). Re-treat every 3 to 4 refuels or 10,000 km so as to maintain the beneficial effects
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!