For detailed information, other images and documents, please select individual articles from the following table.
Protective additive, for LPG concentrate TOP capsule
LPG fuel system protector and cleaner
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
ADDITIVE FOR LPG
This product is formulated using innovative detergents and dispersants, separating pollutants from liquefied petroleum gas. It keeps the entire fuel system clean, maintains regular combustion, cleans injectors and filters, and facilitates cold starting
Fuel system cleaner
Injector cleaner
Lubricates valve seats
Cleans the pressure reducer
Advantages:
- Eliminates sticky residues from the pressure reducer
- Improves lubrication
- Optimises system operation
- Removes residues from injectors and valves
- Excellent corrosion protection
- Compatible with Viton
Solves problems with
- Hesitation during acceleration
- Starting issues
- Tendency to shut down
- Loss of power
The tank must not be full when using the product. Hold in your hand for a few seconds to increase the temperature and pressure of the product
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
Passed the following tests:
CEC-F05-93 BMW 318IVD TEST
Beneficial for residues on the intake valve
MERCEDES M102E-CHECK F-05-A-93
Beneficial for residues on the intake valve
PEUGEOT 205
Beneficial for loss of suction flow
Aluminium compatibility tests (7570–T6, UNS A97075)
With bronze, high-density polyethylene and VITON
MERCEDES M102E-CHECK F-20-A-98
Beneficial for valve residues
Particularly recommended for vehicles:
- With dual fuel petrol-LPG systems
- During servicing
- During maintenance
- Which make long journeys
LPG adapter, TOP to be used with the additive in 5 mL capsule only. The tool has been developed so that the LPG additive can be easily inserted into the tank during refuelling
Attach the appropriate threaded fitting provided on the original LPG tank fitting and screw on the adapter. Insert the TOP LPG concentrate capsule in the metal cartridge. Insert the cartridge with the capsule in the cylinder filling point and refuel as normal
Dosage:
Amount for full LPG refuel (30 to 40 L). Re-treat every 3 to 4 refuels or 10,000 km so as to maintain the beneficial effects
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!