Welcome to Würth Italy For trade customers only
Adhesive lubricant HHS® 2000 Set of 6 pieces
Adhesive lubricant HHS<SUP>®</SUP> 2000 Set of 6 pieces - 1
Adhesive lubricant HHS<SUP>®</SUP> 2000 Set of 6 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 2000 Set of 6 pieces

Partly synthetic oil that is extremely resistant to high pressures
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
  • It eliminates creaking and squeaking noises, has excellent creepage and penetrating properties and offers good corrosion protection.

  • Very good adhesive lubricant, does not shear off turning and rotating parts

  • Compatible with O-rings/X-rings and plastics. Neutral behaviour on painted substrates.

  • Resistant to spray water and salt water, weak acids and alkalis

  • Free from silicone, resin and acids
Notice

Resistant to high pressure loads, the HHS 2000 lubricating film remains active and does not strip off despite the high pressure load and shearing motion of the base body. Reliably separates the counterpart body from the basic body and thus ensures optimum wear protection at higher pressure loads.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.