The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Mirror adhesive tape
Can be used on different materials to fit mirrors, secure window bars, attach dispensers and brackets in the sanitary sector, and to secure hooks indoors and outdoors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Excellent compatibility with a range of common surfaces
The adhesive tape is suitable for bonding on a range of different surfaces such as wood, metal, glass, stone as well as Plexiglas and Makrolon.
High degree of initial tackiness
Sufficient application reliability is achieved as soon as it is fitted.
UV- and moisture-resistant
The adhesive tape can be used both indoors and outdoors.
Resistant to ageing
When used correctly, the tape does not lose its elasticity.
RoHS-compliant
- The surfaces to be adhered must be smooth, dry and free from dust, grease and silicone. We recommend IPA cleaner for pre-cleaning.
- To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued.
- Optimum final strength is achieved after 24 hours.
- Please conduct preliminary tests on sensitive surfaces (e.g. PP, PE, rubber) and rough or porous surfaces (e.g. wood, stone).
- If plastics containing plasticising additives are to be adhered, the plasticisers may change the adhesive layer. This will impair the strength of the adhesive.
- For safety mirrors (identifiable by a blue or green film on the back of the mirror), mirror manufacturers generally recommend using an additional mechanical fastening.
- With safety mirrors (identifiable by a blue or green film), there may be adhesive problems with the tape due to the reciprocal action between the film used and the adhesive. Adhesion is particularly poor on PE/PP-based films. Preliminary testing must therefore be conducted in all cases. As a variety of different films can be used for safety mirrors, the use of additional mechanical fastenings is strongly recommended.
Please observe the assembly instructions.
MOUNTING INSTRUCTIONS FOR ADHESIVE MIRROR TAPE | |||||
Quantity of adhesive tape to use | |||||
Adhesive tape width (mm) | Mirror area (cm2) | Mirror thickness (mm) | |||
3 | 4 | 5 | 6 | ||
19 | 100 | 3 cm | 4 cm | 5 cm | 6 cm |
25 | 2 cm | 3 cm | 4 cm | 5 cm | |
19 | 200 | 5 cm | 7 cm | 9 cm | 10 cm |
25 | 4 cm | 5 cm | 7 cm | 8 cm | |
19 | 500 | 13 cm | 17 cm | 20 cm | 25 cm |
25 | 10 cm | 13 cm | 16 cm | 20 cm | |
19 | 1000 | 25 cm | 40 cm | 45 cm | 50 cm |
25 | 20 cm | 30 cm | 35 cm | 40 cm | |
19 | 2000 | 50 cm | 70 cm | 85 cm | 100 cm |
25 | 40 cm | 50 cm | 65 cm | 80 cm | |
19 | 5000 | 125 cm | 175 cm | 225 cm | 250 cm |
25 | 100 cm | 120 cm | 170 cm | 200 cm | |
19 | 10000 | 250 cm | 350 cm | 450 cm | 500 cm |
25 | 200 cm | 260 cm | 325 cm | 325 cm | |
In case of mirror adhesion, make sure that the adhesive strips are applied only vertically and in several strips to reduce shearing and tractive forces and to distribute these forces across the entire adhesive surface. For safety mirrors (identifiable by a blue or green film), there may be adhesive problems with the tape due to the reciprocal action between the film used and the adhesive. Adhesion is particularly poor on PE/PP-based films. Preliminary testing must therefore be carried out in all cases. As a variety of different films can be used for safety mirrors, the use of additional mechanical fastenings is strongly recommended. In sanitary or outdoor areas, we recommend increasing the amount of adhesive tape applied. | |||||
The listed lengths of adhesive tape should be distributed across the four corner points. |
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The adhesive tape can be used both indoors and outdoors.
Can be used to fit mirrors, secure window bars, attach dispensers and brackets in the sanitary sector, and to secure hooks.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!