For detailed information, other images and documents, please select individual articles from the following table.
Adhesive retouching film
High-performance adhesive retouching film for touching up small scratches and for protecting the bodywork from damage
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Repair time of 30 seconds
- Fast and easy to apply
- Easy for anyone to use
- Resistant to most weak acids, alkalis and salts
Easy to apply and better than conventional retouching pens
- No product spillage
- No drying time
- Zero-waste repair
Highly UV-resistant and durable protection
- Pre-cut shapes
- DIY application with the end result invisible to the naked eye
- Ultra-thin adhesive film measuring the same width as a strand of hair
- Strong adhesion with a protective layer to prevent corrosion
The vehicle bodywork should not be washed until 48 hours after applying the adhesive
Complies with REACH regulation 1907/2006/EC and End of Life Vehicles Directive 2000/53/EC and its amendments
Alloy bodywork and wheels for all types of transport vehicle
For proper use:
- 1 Locate the scratched or marked area
- 2 Thoroughly clean the surface to remove any dirt, grease and contaminants
- 3 Peel the adhesive film off of the desired shape
- 4 Apply it to the bodywork, touching the adhesive side as little as possible
- 5 Apply the adhesive film to the bodywork so that it hides the scratch
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!