For detailed information, other images and documents, please select individual articles from the following table.
PVC waterproofing tape
For sealing of the lower joint of window frames
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Adhesive on application side
Anti-vibration
Cushioning
Thermal insulating
High protection
The PVC tape, if compressed by 50% and applied correctly, seals reliably and permanently against infiltrations of water, air and dust
Not suitable for sealing parts that are in constant contact with fluids
Not suitable for direct exposure to UV rays
Compress the product by 50% to obtain a good seal
Do not apply white or transparent silicone in direct contact with the tape as there is a risk of yellowing
The product can be used in combination with most construction materials, but compatibility must always be checked beforehand
Installation of window frames, sealing of the bottom
Insulation of skylights
Hermetic sealing of joints between different compression-fit parts
Verify that the underlying material is dry, degreased and dust-free
Detach a few centimetres of the protective film and affix the tape on the material
Gradually remove the film and apply the tape without stretching it
Press thoroughly to make it adhere evenly along its entire surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!