Welcome to Würth Italy For trade customers only
Adhesive sealing tape EURASOL® P
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 1
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 2
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 3
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 4
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 5
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 6
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 7

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive sealing tape EURASOL® P

High-quality, paper-based adhesive tape for indoor use for permanent airtight bonding. Protects against moisture and mould growth in the insulation. Ideal for ecologically friendly construction.

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Tested resistance to ageing


  • Ensures permanent airtight bonding

  • Maximum safety with blower door tests

  • Protects against moisture and mould growth in the insulation


Support material made from special paper


  • The tape is very easy to tear off by hand

  • Ideal for ecologically friendly construction


Solvent-free



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance
  • Certified for thermal ageing and moisture resistance by the University of Kassel.

  • Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas.

  • Please observe our building-related warranty conditions.

  • The product is suitable only for indoor use.
Application area
  • Certified for thermal ageing and moisture resistance by the University of Kassel.

  • Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.