For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Side, front and vertical adjustment, even after the door/window frame is installed
- Vertical adjustment via hexagonal grub screw showing on left-hand mounting only
- The arrangement of the threaded shanks keeps the hinge aligned during tightening of the screws, for correct and precise installation
- The three-diameter shank with sawtooth thread makes the hinge suitable for use with Anuba hinge boring machines as well as offering optimal extraction resistance
- Sliding is facilitated by a nylon bushing in the female part of the hinge
For use on three-hinge doors up to 60 kg
Wooden doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!