Welcome to Würth Italy For trade customers only
Adjustable attachable frame Varisia
Adjustable attachable frame Varisia - 1
Adjustable attachable frame Varisia - 2
Adjustable attachable frame Varisia - 3
Adjustable attachable frame Varisia - 4
Adjustable attachable frame Varisia - 5
Adjustable attachable frame Varisia - 6
Adjustable attachable frame Varisia - 7
Adjustable attachable frame Varisia - 8
Adjustable attachable frame Varisia - 9

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable attachable frame Varisia

With full extension, soft close rails

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Flexible wardrobe assembly system, can be quickly and easily adapted to the available space

  • Width of compact unit, from 410 mm to 1,100 mm

  • Width of the adjustable frame up to a max. of 140 mm

  • Minimum compact installation depth 530 mm

  • Variable installation height, based on frame arrangement

Specified dimensions are not binding. Subject to technical changes.