For detailed information, other images and documents, please select individual articles from the following table.
W-PS autoclaved aerated concrete screw with pan head, zinc-plated steel for secondary attachments in autoclaved aerated concrete
For secondary attachments in aerated concrete. Design with pan head, zinc plated steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Quick and easy assembly
- For anchoring light loads in aerated concrete
- For in-place installation
- The undercut anchor transfers the force to the base
- Easily removable
For secondary attachments in aerated concrete. For mounting wooden and metal substructures, metal rails, metal profiles, brackets, light shelving, light cabinets, etc.
The autoclaved aerated concrete screw is used in in-place installation. Pre-drilling achieves a higher load capacity. The screw is screwed in by hand or using a drill driver with a torque limit.
1. Pre-drill: drill the hole and remove the drill cuttings
2. Use the attachment to screw the screw into the base material
3. The screw head must lie flat against the attachment. Do not overtighten the screw. If using a drill driver, a torque limit must be set in advance in setting tests
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!