For detailed information, other images and documents, please select individual articles from the following table.
Spiral, PUR BLACK EVOLUTION
Spirals made of PUR-S and special reinforcement spring with matching colour
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
PUR - S, black, with enhanced UV ray protection
Colouring of the first installation
Coloured reinforcement springs
High resistance to weathering and high flexibility
Spirals are flexible and kink resistant
Excellent elasticity: spiral always returns to its initial form
Long duration
- up to 7 times the duration of PA spirals
- impact-resistant even at low temperatures
- excellent resistance to oils, greases, fuels, ozone and UV rays
Reduced spiral external diameter compared with PA spirals
Complete with nipple connections and reinforcement springs fitted at the ends of the spiral shanks
Standards and certifications:
- PUR spirals conform with standards DIN 74323 and 74324
- TÜV Rheinland type approval
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!