Welcome to Würth Italy For trade customers only
Skyvest
Skyvest - 1
Skyvest - 2

For detailed information, other images and documents, please select individual articles from the following table.

Skyvest

Device designed to protect and reduce injuries in the event of falls from low heights

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Reflective vest with integrated tear-proof airbag

  • Inflates within 200 ms in the event of a fall

  • Inflated by a CO2 cylinder with a pyrotechnic release

  • The inflation unit (included) is connected to an electronic sensor and detects falls based on parameters such as movement, acceleration and the position of the person

  • Protects the chest and back, including the spine, neck and coccyx

  • Even worn over a harness, a SKYVEST in combination with PPE can significantly reduce the risk of injury

  • The maximum protective effect is achieved in the range 1.70-3.20 m and decreases at heights above 4.00 m


SKYVEST is reusable, you just need to replace the cartridge


Supplied complete with CO2 cartridge

Notice

This product is not classified as fall protection PPE, but rather as Category II PPE. It is not a substitute for equipment prescribed by Italian Legislative Decree No. 81/2008, nor does it exempt the user from the obligation to adopt the safety measures imposed by the legislation


According to Art. 107 of Italian Legislative Decree No. 81/2008, working at height means any form of work that exposes the worker to the risk of falling from a height of more than 2 metres above a stable surface


Under these conditions, Art. 111 requires the use of collective protective equipment to be prioritised. If this is not sufficient to eliminate the risk, workers must use fall protection PPE, for which they must have received suitable training