For detailed information, other images and documents, please select individual articles from the following table.
Mounting rail ALU CLIK
Zebra Solar series for photovoltaic panel fitting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Made of aluminium (EN - AW 6063 T6)
- For quick and easy attachment
- "Easy click" coupling system, compatible with snap clips in the Zebra SOLAR line
- Accommodates hammer head screws
- Mounting rail is not pre-drilled and does not include EPDM seal - only available in standard height version
Recommended fitting:
- Zebra blind rivets, 4.8 x …, A2/A2 stainless steel
- Maximum moment of inertia: lx: 0.243 cm4 ly: 1.883 cm4
- Module maximum resistance: Wx: 0.157 cm3 ly: 2.193 cm3
- Weight: 488 g/m
Check that the mounting rail is correctly installed onto the fretted metal sheet, and that the metal sheet is correctly secured to the structure underneath
If the mounting rail does not have a pre-fitted seal, EPDM sealing tape must be applied
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!