For detailed information, other images and documents, please select individual articles from the following table.
Aluminium adhesive tape
Soft aluminium foil tape with acrylic adhesive.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Soft aluminium foil
- Siliconised paper sleeve for easy handling
- Especially suitable for plumbing and pipe work
Very good resistance to heat, cold and moisture
User-friendly
- Very flexible and malleable
- Easy to unroll and can be torn off by hand
Meets fire resistance requirements
DIN 4102-A2
Suitable for manual work
- For applications in refrigeration and air-conditioning systems, thermal insulation, ventilation etc.
- Plumbing work
- Heat-resistant panels
- Connection and continuity of the vapour barrier on self-supporting insulating panels
- Bonding of insulation panels in construction
The adhesive tape must be protected from dust, heat, moisture, direct sunlight and solvent vapours. The recommended storage temperature is between 10°C and 25°C.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Before applying the product, the surfaces must be clean, dry and free of dust, grease, oil and other contaminants.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!