For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For wood-wood or concrete-wood joints
- Core without holes for the BSD self-drilling pins
- Plate with small holes for fastening to wood (using screws or nails) and with large holes for fastening to concrete (using tension anchors)
- Service classes 1 and 2
- Made of weld-free extruded aluminium
- Fastening the beams is very convenient and flexible thanks to the use of the BSD self-drilling pins
- Thanks to the valuable aluminium alloy (EN AW 6005A), the bracket is highly corrosion-resistant
- Enables fire-resistant joints to be made
- Sword-shaped core for easy insertion of the beam 1
- Incision every 40 mm for convenient cutting to size 2
- 2,200 mm mounting bracket to be cut according to requirements at the construction site
- Core without holes
For technical data see "PLATES AND CORNERS” manual
ETA - 13/0757
For invisible, flat or inclined structural joints
Fasteners:
- ASSY 4 JH screws for dia. 5 mm carpentry fittings
- Ring-shank nails dia. 5 mm
- Fixanchors for use on concrete: W-FA; W-FAZ; W-BS; WIT-VM250 with threaded rod
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!