For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be cut to size
- For 4-mm glass, comes with special seals
- Quick assembly with 45° cut
- Secure fastening with special mounting kit
- Glass size = finished door size - 6 mm
- Use hinges with Ø 26 mm or Ø 35 mm
Maximum door size 600 x 2000
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!