For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Aluminium trolley with two positions
Versatile use for all requirements
- Vertical position on two castors
- Horizontal position on four castors
Quick-action levers for changing the position of the trolley
Ergonomic pull handle for excellent grip
Excellent manoeuvrability and ease of use
- Solid rubber main castors 250 mm, with roller bearings
- Swivel castors 100 mm
Large loading platform 450x250 mm, folding
Load capacity 350 kg in vertical position
Load capacity 450 kg in horizontal position
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!