For detailed information, other images and documents, please select individual articles from the following table.
Solar connection element for solar mounting rail T37 AS 2.1 SOLAR AS 2.1 RANGE
Rail connector for photovoltaic roof bracket
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For connecting T37 mounting rails from the AS 2.1 range
- Dimensions 14.4 x 21.4 mm
- Length: 200 mm
- Made from aluminium
Photovoltaic roof bracket systems
Make sure that the mounting rails are flush and do not move. Installation torque for the mounting screws: M8 15 Nm/M10 30 Nm
Attach each mounting rail to at least two fixing points (hook link or stair bolt)
The mounting rails must not be connected in the same places as the fastening points (hook link or stair bolt)
The overhang at the last attachment point must not exceed 30 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!