For detailed information, other images and documents, please select individual articles from the following table.
Solar rail connector for T45 solar mounting rail SOLAR AS 2.1 RANGE
Rail connector for photovoltaic roof bracket
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
For connecting T45 mounting rails from the AS 2.1 range
- Dimensions 22.3 x 22 mm
- Length: 270 mm
- Made from aluminium
Photovoltaic bracket systems for roofs
Make sure that the mounting rails are flush and do not move. Installation torque for the mounting screws: M8 15 Nm/M10 30 Nm
Attach each mounting rail to at least two fastening points (hook or stair bolt)
The mounting rails must not be connected in the same places as the fastening points (hook or stair bolt)
The distance between the end of the mounting rail and the last fastening point must not exceed 30 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!