For detailed information, other images and documents, please select individual articles from the following table.
Aluminium stack truck with stair skids
With integrated stair skids for travelling over uneven ground and ledges
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Permanently welded aluminium construction
- Aluminium tube Ø 25.0 x 2 mm
- Base plate made from 4 mm thick sheet aluminium
- Polyurethane or pneumatic wheels with plastic rims and roller bearings
- Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries
- Step skids are secured with clips and can be replaced if necessary
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!