For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Professional single-sided double ladder
- Wide 110 mm step for safe climbing
- Aluminium 260x260 platform
- Pressure safety lock
- Aluminium die-cast hinge
- Uprights of thickness 60x22 mm and 50x22 mm
- Spread stopper safety strap
- Large storage box with hook
- Non-slip feet fixed to uprights
- Load capacity 150 kg
Handrail included for art.
- 0962899005
- 0962899006
- 0962899007
- 0962899008
Compliant with EN 131
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!