For detailed information, other images and documents, please select individual articles from the following table.
Screw, Amo III
Spacing assembly screw without anchor, without tension, for internal door frames made of wood
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Small cylinder head
Full thread
Push-through mounting
Fastening without expansion forces, via positive locking
Thanks to the small head, it sinks completely and the seal adheres perfectly
Tension-free fastening thanks to the full thread
- prevents deformation of the frame that occurs when using a conventional screw
- prevents weakening of the frame due to vibrations when opening/closing the door
No expansion forces during screwing as is typical of expansion anchors
AW20
- increased service life of the bit insert
- zero come-out
- excellent force transmission
Quick and simple removal
On concrete, solid sand-lime brick, solid brick (red), perforated brick and light concrete, perform pre-drilling at Ø 4 mm without hammer-drilling
Pre-drilling is not required on porous concrete and softwood
On perforated brick, the screw must traverse at least two solid sections
Suitable for use on various materials: concrete, solid sand-lime brick, solid brick (red), perforated brick, porous concrete, light concrete, softwood
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!