For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ring can be adjusted 120°
- Bolt with hexagon head, black burnished, QC 10 in accordance with UNI5739/DIN 933
- Safety factor 4
- Crack tested to 100%
- Painted red
- Suitable for secure raising of loads according to Machinery Directive 2006/42/EC
- Designed for a load of 20,000 load changes
The sling swivel must always be fully screwed into the component. Attachment point not suitable for rotating under load. The bolt is included in the packaging.
| Art. no. | Max. load-bearing capacity | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
| W.L.L. | 1 chain | 2 chains | 2 chains | 3/4 chains | |||||
| 5162 127 120 | 3.1 t | 4.75 t | 9.3 t | 4.25 t | 3.15 t | 3.15 t | 6.3 t | 4.75 t | 4.75 t |
| 5162 127 124 | 5.3 t | 8 t | 16 t | 7.1 t | 5.3 t | 5.3 t | 11.2 t | 8 t | 8 t |
| 5162 127 127 | 8 t | 12 t | 24 t | 11.2 t | 8 t | 8 t | 16 t | 12 t | 12 t |
- Suitable for secure raising of loads according to Machinery Directive 2006/42/EC
- Designed for a load of 20,000 load changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!