For detailed information, other images and documents, please select individual articles from the following table.
Spaced-apart fastening system for external wall insulation THERMOISO PLUS
Versatile anchor for attaching light to heavy items to external wall insulation
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Chemical anchor-based fastening system for light to heavy loads.
- For securing items to external wall insulation or insulation panels in general (rigid foam, polystyrene, rock wool, wood-fibre insulation etc.).
- Suitable for securing items such as downpipe clips, lighting, information signs, alarm and video-surveillance systems, house numbers, letterboxes, hinges, shutter stoppers, shelves, aerials, canopies, curtains, outdoor boilers, air conditioning units etc.
- Particularly suitable for attaching window shutter hinges, door hinges and shutter stoppers to external wall insulation.
- Available with wood-screw or metric thread, so you can use just one product for multiple applications.
- The product is versatile and universal as it can be used on any type of construction material (concrete, solid and perforated masonry) below the insulation layer.
- Limits the thermal bridge: Even if the spaced-apart fastening affects the material behind the external wall insulation, the thermal bridge is reduced (precise thermal transmittance χ = 0.00683 W/K - test report available)
- Quick and easy to install with no need for special tools. You just need a drill and the usual equipment for chemical anchors.
- Smaller drilling diameter compared to conventional methods, meaning there is no need for cutters or core drills.
Giordano Institute test report for sealing data
Giordano Institute test report for thermal transmittance data
Anchor description | Tensile [kN] | Shear [kN] | for cladding thickness of [mm] | 80 | 100 | 120 | 140 | 145 |
Maximum recommended loads in concrete | ||||||
Dia. 16 x 215 with screw dia. 6 | 0,50 | 0,21 | 0,18 | 0,16 | 0,15 | - |
Dia. 16 x 215 with screw dia. 8 | 0,50 | - | - | - | 0,25 | - |
Dia. 20 x 240 with screw dia. 10 | 0,80 | 0,24 | 0,24 | 0,24 | - | 0,22 |
Dia. 20 x 240 with M10 screw | 1,00 | 0,43 | 0,41 | 0,40 | - | 0,36 |
Dia. 20 x 240 with screw dia. 12 | 0,45 | - | - | - | - | - |
Dia. 20 x 240 with M12 screw | 1,00 | - | - | - | - | 0,65 |
(1 kN ≃ 100 kg) |
Anchor description | Tensile [kN] | Shear [kN] | for cladding thickness of [mm] | 80 | 100 | 120 | 140 | 145 |
Maximum recommended loads in semi-perforated brick (perforated masonry) | ||||||
Notes: | ||||||
Dia. 16 x 215 with screw dia. 6 | 0,50 | 0,17 | 0,16 | 0,14 | 0,12 | - |
Dia. 16 x 215 with screw dia. 8 | 0,50 | - | - | - | 0,25 | - |
Dia. 20 x 240 with screw dia. 10 | 074 | 0,24 | 0,24 | 0,23 | - | 0,21 |
Dia. 20 x 240 with M10 screw | 1,00 | 0,37 | 0,37 | 0,37 | - | 0,29 |
Dia. 20 x 240 with screw dia. 12 | 0,45 | - | - | - | - | - |
Dia. 20 x 240 with M12 screw | 1,00 | - | - | - | - | 0,45 |
(1 kN ≃ 100 kg) | ||||||
- The maximum recommended loads described above refer to anchors without influence from edges or other anchors. | ||||||
- The shear values refer to a maximum displacement of 3 mm. |
Giordano Institute test report for sealing data
Giordano Institute test report for thermal transmittance data
Distance installation in external wall insulation
To ensure that the product is fitted correctly, please refer to the installation instructions for the WIT-PM 200 chemical anchor, as well as the instructions on the relevant page of the catalogue/datasheet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!