For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Component can be used on glulam min. class GL24h or above
In the event of a fall, the anchoring device may be deformed and can resist a nominal fall arrest load of 600 daN
Advantages of A2 (AISI 304) stainless steel:
- remains unaltered over time, as it is resistant to corrosion from exposure to atmospheric agents
- because of its intrinsic characteristics, the material can dissipate more energy in the event of a fall than zinc-plated steel, thereby reducing the need for maintenance on the attachments and on the connection structure
Suitable for solo assembly on sloping roofs: the components do not need to be stressed in directions other than the roof's maximum slope (working range ± 30° in relation to the direction of maximum slope)
Also suitable for ventilated roofs with insulation thickness up to 20 cm
Not designed for use in clamping
Suitable for 1 operator equipped with appropriate personal protective equipment (PPE), which in the event of a fall, must not generate a load of more than 6 kN
Not suitable for creating anchor lines
Warranty:
10 years for materials (from the date of purchase)
Anchorage to the load-bearing structure:
The surface must be assessed and the anchor must be sized by a qualified technician. The suitability of the support for absorbing the stress deriving from the operator's fall must always be tested (see standard UNI 11560:2022)
Certifications:
The anchor line has undergone the testing required by the standard UNI 11578:2015 and complies with type A. It is suitable for use by a maximum of 1 operator connected via the appropriate PPE. The certification will no longer be valid if the product is disassembled, altered, modified or improperly installed. Certifications can be downloaded from the website: www.wuerth.it/progettisti/prodotti/linea-vita/
Regular inspection:
The anchoring system is subject to regular mandatory inspection at intervals of no more than 2 years, as required by Point 9.2.3. of standard UNI 11560:2022. The regular inspections must be performed by the intermediate installer and/or qualified technician, always assuming liability for the activity undertaken. The checks to be performed refer to table 1, 2 and 3 of UNI 11560:2022
Further information:
Please refer to the information pages, the installation and operation manual and the handbook for the system supplied with the products. These documents can be downloaded from the website: www.wuerth.it/progettisti/prodotti/linea-vita/
Permanent precision anchoring device for protecting against falls from height
Wood - attachment using structural screws
Requirements of the support structure:
• Glulam min. class GL24h
• Min. resistant section 100 x 120 mm (B x H)
Fasteners:
• 3 screws ASSY®4 A2 dia. 8 x 100 made from stainless steel A2 (Art. 0181 818 100)
The attachment instructions are based on criteria similar to those used for the certification testing operations on structural glulam GL24h parts, and should not replace structural testing, which must be carried out by an authorised designer. It is the designer's responsibility to ensure that the installation conditions are appropriate for the types of base material indicated above
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!