For detailed information, other images and documents, please select individual articles from the following table.
Intermediate anchor point with pass-through loop WCxxBL
Robust lifeline — fall arrest systems
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Specific component for fixing on laminated wood min. class GL24h or equivalent
Fastening to the supporting structure using structural screws for wood
In the event of a fall, the anchoring device may deform without breaking, and can resist a nominal arrest load of 1200 daN
The anchoring device may be used for rescue operations only within its operational limits and if in perfect working order
Advantages of A2 (AISI 304) stainless steel:
- remains unchanged over time, being resistant to weather induced corrosion
- because of its intrinsic characteristics, the material can dissipate more energy, in the event of a fall, compared to zinc-plated steel, thereby reducing the need for maintenance operations on the attachments and on the connection structure
Composition of the anchor line (please also refer to the diagrams in the information pages):
- Single span (min. length 2 m and max. 15 m): 2 end points, 1 wall kit WLAKIT, 1 rope WLA
- Multi-span (length over 15 m and max. 60 m): 2 end points, 1 intermediate point every 15 m max. for the full length of the line, 1 wall kit WLAKIT, 1 rope WLA
Suitable for max. 3 operators simultaneously, equipped with appropriate personal protective equipment (PPE); in the event of a fall, individual PPE must not generate a load of more than 6 kN
Also suitable for use in clamping
Suitable for anchoring lines deviating from the horizontal by no more than 15°
BIFASICO®patent:
The components are equipped with a patented internal device (BIFASICO®) that allows for its rigid behaviour during the use and clamping phase, while also allowing for plasticising and the absorption of energy during the fall arrest phase
Drop data:
Drop values (arrow, pull and pull angle) vary depending on anchor point and anchor line length. Drop values can be requested at the email address: linea.vita@wuerth.it
Anchorage to the load-bearing structure:
The surface must be assessed and the anchor must be dimensioned by an authorised designer. The suitability of the surface for absorbing the stress exerted by the falling operator must always be tested (see standard 11560)
Certifications:
The anchor line has undergone the testing required by the standard UNI EN 11578:2015 and complies with type C. It is suitable for use by a maximum of three operators simultaneously, connected via the appropriate PPE. The certification will no longer be valid if the product is disassembled, altered, modified or improperly installed. Certifications can be downloaded from: www.wuerth.it/lineavita
Periodic inspection:
The fall protection system is subject to a mandatory periodic inspection at an interval not exceeding 2 years for checks relating to the anchorage system and not exceeding 4 years for checks relating to the support structure and the anchors, as provided for in UNI 11578:2015
Please refer to the information pages, the installation and operation manual and the handbook for the system supplied with the products. These documents can be downloaded from the website: www.wuerth.it/lineavita
Type C in accordance with UNI 11578:2015
End or intermediate devices for the creation of anchoring lines for protection from falls from above
For installation on wooden beams
Wood - attachment using structural screws
Configuration with base plate and cable parallel to the beam axis
Requirements of the support structure:
- Laminated wood min. class GL24h or equivalent
- Resistant section min. 160 x 160 mm (B x H)
Fasteners:
- 14x ASSY®4 A2 WH screws, dia. 8 x 160 mm, A2 stainless steel
- All 14 fixing holes on the device base plate must be used
Wood - attachment using structural screws
Configuration with base plate parallel to the beam axis and cable orthogonal to the beam axis
Requirements of the support structure:
- Laminated wood min. class GL24h or equivalent
- Resistant section min. 220 x 240 mm (B x H)
Fasteners:
- 14x ASSY®4 A2 WH screws, dia. 8 x 160 mm, A2 stainless steel
- All 14 fixing holes on the device base plate must be used
The attachment instructions are based on criteria similar to those used for the certification testing operations on structural glulam GL24h parts, and should not replace structural testing, which must be carried out by an authorised designer. It is the designer's responsibility to ensure that the installation conditions are appropriate for the types of base material indicated above
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!