For detailed information, other images and documents, please select individual articles from the following table.
Tripod anchor point Aluminium with rescue winch
For safe descent and rescue operations in manholes and confined spaces when there is no other way of attaching anchor points
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Material: Aluminium
- Telescopic legs can be extended from 130 cm to max. 220 cm
- Feet with anti-slip coating
- Hoist made of brass components and stainless steel, the drum is made of anodised aluminium
- Maximum number of users at the same time: 3
- Max. load capacity of rope hoist: 150 kg
- Dimensions during transport: 1.30 m x 0.45 m x 0.30 m
- Weight: 20 kg
Rope not included in delivery.
Suitable for textile ropes only.
Complies with European standards EN 1496/B; EN 795/B, PSA, category III.
For safe descent and rescue operations in manholes and confined spaces when there is no other way of attaching anchor points.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!