Welcome to Würth Italy For trade customers only
W-VIZ-AV DYNAMIC anchor rod, zinc-plated steel
W-VIZ-AV DYNAMIC anchor rod, zinc-plated steel - 1
W-VIZ-AV DYNAMIC anchor rod, zinc-plated steel - 2
W-VIZ-AV DYNAMIC anchor rod, zinc-plated steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

W-VIZ-AV DYNAMIC anchor rod, zinc-plated steel

For W-VIZ/S dynamic injection system (pre-positioned and in-place installation, concrete, fatigue loading)

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Required chemical injection mortar: Concrete specialist WIT-VIZ, WIT-VIZ Express

  • Anchor rod for injection system W-VIZ-AV/S dynamic. Individual fixing point: Fatigue-related action (dynamic), zinc-plated steel.

  • Cotter-pin and push-through installation

  • Mounting with low expansion pressure allows small spacing and edge distances

  • The geometry of the anchor rod allows safe follow-up expansion capability

  • Mechanical drill hole cleaning: Easy handling, very good drill hole cleaning, high working loads

  • Force-controlled/torque-controlled expansion anchor made of galvanised steel in sizes M12, M16, M20
Notice

W-VIZ/A4 dynamic stainless steel A4 and W-VIZ/HCR dynamic high-corrosion-resistant steel, available by special order. Suitable injectable mortar: WIT-VIZ, WIT-VIZ Express

European Technical Assessment ETA-18/0979: Retroactively installed fasteners in concrete under fatigue-relevant cyclic effect (dynamic response)