For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For connecting to eccentric T-piece fittings
- Suitable for installing on parallel lines in horizontal housings and continuing the line without a T-piece fitting
- Possible spacing between terminals: 70 mm (e.g. half-column wash basins) - 150 mm (e.g. showers)
- The terminals can be tightened without nuts using the M5 female thread
- With threaded holes
Mount the support on the wall with 5 mm or 8 mm screws (not included in scope of delivery)
We recommend installing the terminals on the last appliance in installations in horizontal housings at 90°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!