For detailed information, other images and documents, please select individual articles from the following table.
Corner fixing plate 170
Corner fixing plate with reinforcement for connecting timber elements to timber, concrete and aluminium supports
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- In galvanised steel S250GD + Z275
- The elevated height of the backrest enables it to be used with concrete curbs on the foundation plates. It also allows a large number of screws or slotted nails to be inserted, ensuring a higher flow rate
Usage class 1 and 2 in accordance with standard EN 1995-1-1
Fasteners:
- Ring-shank nails 4.0 x 40 mm
- W-BS or W-FAZ metal fixanchors or WIT-UH 300/WIT-PE 500/WIT-WM 250 chemical fixanchors are recommended for fixing to concrete
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!