For detailed information, other images and documents, please select individual articles from the following table.
Angle plate ABR255SO
Angle plate with reinforcements and increased vertical flange for shear and tensile forces. Ideal for attaching wooden structures to concrete surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Made from galvanised steel S 250 GD + Z 275
- Service class 1 and 2 according to EN 1995-1-1
- High shear, tensile and tipping strengths
- Optimised nailing patterns for mounting wood elements with levelling layers up to 100 mm
- Optimised hole arrangement to facilitate the use of pneumatic nail insertion machines
Suitable for connections in wooden structures, in particular for:
- Solid and laminated wood
- XLAM panels (CLT)
- Laminated veneer lumbar (LVL)
Mounting parts:
- ASSY 4 JH screws for carpentry hardware 5.0 x 40 or 5.0 x 50 mm
- Ring-shank nails 4.0 x 50 mm or 4.0 x 60 mm
- Fixanchors for fixing on concrete dia. 12: W-FA; W-FAZ; W-BS; WIT-VM250 with threaded rod
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!