For detailed information, other images and documents, please select individual articles from the following table.
Angle grinder CROWN CT 3499-115R
Complete with protective guard, additional side handle, standard clamping nut and flange wrench, and supplied in a cardboard box
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
720 W angle grinder with 115 mm protective guard. Ideal for light grinding and cutting tasks
The restart protection prevents the angle grinder from starting unintentionally, thereby greatly reducing the risk of injury
- Soft start to prevent kickback
- Automatic protection against restarts after unexpected power cuts
- Compact gear housing enables access to confined spaces
- Two switch positions: The switch can be locked in either the on or off position
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!