For detailed information, other images and documents, please select individual articles from the following table.
Angle grinder EWS 8-115 Light-S 850 W
Handy 850 Watt angle grinder with small grip circumference. Ideal for thin cuts and fine grinding
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The powerful motor with good overload capability is ideal for light cutting work down to 0.8 mm, as well as light deburring work
- Small grip circumference of 175 mm compared to predecessor (190 mm) enables effortless and comfortable working
- Significantly lower risk of injury thanks to restart protection after power failure
- Tool-free adjustment and anti-twist protective cover
- Rear air inlets prevent the air inlets from being closed by hand, thereby improving the cooling of the angle grinder
Precise cuts in thin materials (up to 0.8 mm), fine grinding for reworking, sheet metalworking up to 0.2 mm, counter construction, enclosures, light deburring work (recommended: speed-regulated!), post-processing for panel overhangs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!