Welcome to Würth Italy For trade customers only
Angled anchor point WCA
Angled anchor point WCA - 1
Angled anchor point WCA - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angled anchor point WCA

Robust lifeline - fall arrest systems

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Advantages of A2 (AISI 304) stainless steel:


  • remains unaltered over time, as it is resistant to corrosion from exposure to atmospheric agents

  • because of its intrinsic characteristics, the material can dissipate more energy in the event of a fall than zinc-plated steel, thereby reducing the need for maintenance on the attachments and on the connection structure


Art. 5937999985, WCAEP - External angle for through cable



Art. 5937999986, WCAIP - Internal angle for through cable



Art. 5937999987, WCAIR - Internal angle for cable exits



Art. 5937999988, WCAER - External angle for cable exits

Notice

Suitable for anchoring lines that deviate from the horizontal by no more than 15° for anchoring systems that can be used in restraint and fall arrest



Warranty:


10 years for materials (from the date of purchase)



Drop data:


Drop values (arrow, pull and pull angle) vary depending on anchor point and anchor line length. Drop values can be requested at the email address: linea.vita@wuerth.it



Anchorage to the load-bearing structure:


The surface must be assessed and the anchor must be sized by a qualified technician. The suitability of the support for absorbing the stress deriving from the operator's fall must always be tested (see standard UNI 11560:2022)



Certifications:


The anchor line has undergone the testing required by the standard UNI 11578:2015 and complies with type C. It is suitable for use by a maximum of three operators connected via the appropriate PPE. The certification will no longer be valid if the product is disassembled, altered, modified or improperly installed. Certifications can be downloaded from the website: www.wuerth.it/progettisti/prodotti/linea-vita/



Regular inspection:


The anchoring system is subject to regular mandatory inspection at intervals of no more than 2 years, as required by Point 9.2.3. of standard UNI 11560:2022. The regular inspections must be performed by the intermediate installer and/or qualified technician, always assuming liability for the activity undertaken. The checks to be performed refer to table 1, 2 and 3 of UNI 11560:2022



Further information:


Please refer to the information pages, the installation and operation manual and the handbook for the system supplied with the products. These documents can be downloaded from the website: www.wuerth.it/progettisti/prodotti/linea-vita/

10 Years Guaranty