For detailed information, other images and documents, please select individual articles from the following table.
Active antenna receiver AW
For wireless control of ambient temperature
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Means electrical cables are not needed between the thermostats and/or the chrono-thermostats and the MW relay module
- Does not create any interference as it works at very low frequencies
- Equipped with an LED indicator light to show the signal strength
- Can also be configured as a signal “repeater” or a “receiver” for a PC or a home automation station (bus RS485)
- Wall mounted
- Complete with 6-pole data cable (5m) for connection to an MW relay module
- Includes wall mounting kit
TW thermostats and/or CW chrono-thermostats send specific radio commands to the AW antenna, which decodes the signals and in turn sends the information through the data cable to the MW relay module
For use with the MW relay module
Receiver for radio signals from multiple TW thermostats and/or from multiple CW chrono-thermostats
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!