For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Prevents condensation and dripping of cold pipes
- For insulating pipes up to 85°C
- Very good elasticity and plasticity
- Can be painted with water-based paints
- Adheres to previously cleaned and degreased metal, and to itself
- The thickness of coats necessary to achieve insulation is in proportion to the temperature of the pipe and the humidity of the air
The technical advice given, while based on our best experience, should be considered, in any event, purely as guidance and should be confirmed by comprehensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
For pipes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!