Welcome to Würth Italy For trade customers only
PVC Plus anti-fatigue mat, size cut to order
PVC Plus anti-fatigue mat, size cut to order - 1
PVC Plus anti-fatigue mat, size cut to order - 2
PVC Plus anti-fatigue mat, size cut to order - 3
PVC Plus anti-fatigue mat, size cut to order - 4

For detailed information, other images and documents, please select individual articles from the following table.

PVC Plus anti-fatigue mat, size cut to order

2-layer floor mat for medium to heavy-duty applications at dry workstations

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • The anti-fatigue mats help to improve ergonomics at standing workstations

  • The properties of the mats help to protect the back and joints


Mat made from closed-cell PVC foam with asphalt surface


  • Wear-resistant, hardened surface

  • Angled edges reduce the risk of tripping

  • Slip resistance R10 in accordance with EN13552
Notice

The floor mats can be ordered in customised lengths - an exchange is not possible due to the cut.



Packaging unit PU1 = 1 cm


  • Minimum length: 100 cm (PU100)

  • Example length: 150 cm (PU150)

  • Example length: 300 cm (PU300)

  • Example length: 520 cm (PU520)

  • Maximum length: 1,800 cm (PU1800)


Please note: Each mat must be ordered separately.



Chemical resistance should be checked on a case-by-case basis.

Application area