For detailed information, other images and documents, please select individual articles from the following table.
Anti-freeze and heat transfer liquid MP/MP25
Propylene-glycol-based, non-toxic and protective MP anti-freeze liquid for high-performance heating and cooling systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High-performance, propylene-glycol-based, non-toxic and protective anti-freeze liquid
- Lowers the freezing point of the water and raises the boiling point
- When the circuit is switched off, it is protected from cold; when in operation, it effectively manages the operating temperatures and keeps them constant. MP concentrate to be diluted: Lowers the freezing point of the water according to the dilution table
Newly built solar installations must be cleaned before filling (ref. UNI 8065:2019 Chapter 6.5.4.1). It is recommended that the systems treated with anti-freeze liquids be checked annually as required by UNI 8065:2019. Check the pH value, which must not be less than 7.5, and check the degrees of protection against freezing with a propylene glycol refractometer. Carefully follow the instructions to avoid damage to pumps and control valves
MP25:
Ready to use: Lowers the freezing point of the water to -25 °C
Properties:
Fluid free from nitrites, amines, phosphates, silicates and borates, combined with a protective package of inhibitors to prevent rust and corrosion on all materials present in a system, such as steel, copper, aluminium and seals. Suitable for protecting solar thermal systems, geothermal systems, high- and low-temperature heating systems, cooling systems and heat pumps against freezing
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
Anti-freeze and heat transfer liquid for high-performance systems, solar thermal systems and geothermal systems
The system must not contain additional substances such as sealants, liquids, other anti-freeze products or inhibitors. To be diluted as required for protection against freezing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!