For detailed information, other images and documents, please select individual articles from the following table.
Mini descaling dosing pump W-MEC
Mechanical dosing pump for treating limescale and corrosion in systems for producing domestic hot water
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Extends the service life of your boiler, heat exchanger etc. by protecting it against limescale deposits and corrosion
- Mechanical, self-priming dosing
- Couplings with rotating brass shanks
- Gaskets included
- 360° rotatable couplings, maximum installation versatility
- Fast, easy system for checking remaining liquid
- Refill with a universal, balanced, liquid solution of food-grade salts specifically for treating drinking water against corrosion
It is recommended to install a filter for protecting the system and pump from foreign bodies (e.g. Art. 1978705319, Art. 1978010739 or similar)
The W-MEC descaling dosing pump is perfect for treating limescale and corrosion in systems, ensuring effective, long-lasting protection against limescale deposits and corrosion
W-MEC must be installed on the domestic cold water pipe at the entrance to the hot water generator (water heater, boiler etc.). The beaker must always remain in an upright position
Assembly instructions
- Shut off the water supply and block the supply pipe to the system
- W-MEC is equipped with a double-flow impeller system. All installations may be fed with water coming from any direction (double flow)
- Install rotatable couplings on the pipes
- Tighten the couplings and carry out all necessary checks
- Assemble the body of the descaling device and check that the seals are tight
- Always install in bypass on cold water by inserting a check valve downstream of the device to prevent hot water backflow
- For waste water: apply a steel cartridge filter upstream
- For ferrous water: apply a sludge remover
Refilling instructions
When the liquid solution reaches the “MIN” level the system needs to be refilled with art. 0893780115 for it to operate properly
- Unscrew the tank
- Clean the product with water
- Refill the tank up to the level indicated as MAX
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!