For detailed information, other images and documents, please select individual articles from the following table.
Antistatic antisilicone
Ready-to-use water-based cleaning agent for cleaning and degreasing surfaces before painting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High degreasing power
- Removes grease, oil, waxes and traces of silicone
- Prevents paint errors and prevents typical silicone craters from forming
- Ensures optimum adhesion of paints to various surfaces
Ready-to-use formula with slow/medium drying
- Easy to use
- One product for all seasons
Has an anti-static effect
- Promotes the discharge of static electricity from objects
- Does not attract dust
- Reduces finishing and polishing work
Gentle
- Does not damage materials
- Also suitable for plastic parts, paints and single-component primers (Washprimer)
Low VOC (volatile organic compound) content
- Significantly reduces environmental pollution and health risks compared to traditional products
- VOC content 200g/L, compliant with Directive 2004/42/EC (Cat. B/a)
Particularly suitable for preliminary cleaning in all painting work in the following industries: Automotive, industrial, wood finishing, metal joinery, industrial painting and painting of plastic parts for motorcycles, tuning, and the marine industry
Apply product generously by spraying or with soaked cloth on surfaces to be treated and rub vigorously. Dry with a clean dry cloth while the surface is still wet. For large areas, it is advisable to work on a smaller scale, section by section. Before applying paint, filler and sealant products, ensure that the entire product has evaporated even in corners and joints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!