For detailed information, other images and documents, please select individual articles from the following table.
Membrane appliance connection box for concrete
Dual system - Conventional mounting (nailing) possible as well as wing mounting (with optional wings)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Membrane technology for tool-free pipe entry – time and cost savings
- 5-in-1 box: Appliance connection box, wing concrete (with optional wings), ceiling connection box, ceiling outlet and electronics box
- Pipe grip – pipes no longer need to be cut off and are safely strain-relieved (EN25/EN32)
- Simple and fast installation to opposing formwork without support and counter bearing (with optional wings)
- Can be used on both sides: For concrete coverage 40–60 mm, for reverse installation 20–40 mm (with optional wings)
- Thanks to SCS connection technology, can be stably combined for standard-compliant multiple combinations
- 8-sided design for approx. 70% more clamping space
- Thanks to the membrane sealing lip, it is ideally suited for exposed concrete
- For exposed concrete installations to opposing formwork (with optional wings)
For fixing to the reinforcement and thus optimal mounting to the opposing formwork (with optional wings).
Nail/adhesive mounting on the formwork (without optional wings).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!