For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Solvent-free assembly adhesive with great initial strength (140 kg/m2). Assembly adhesive Pro can replace nails and screws in various installations.
- Can be used especially for gluing most construction materials, such as wood, panel, rock, metal and synthetic material to wood, rock, concrete, chipboard and plasterboard.
- Fills gaps in uneven surfaces.
- Not suitable for PP and PE plastics and bitumen.
At least one of the surfaces to be glued must be porous/water absorbing in order for the mass to harden. If both surfaces are painted, metal or non-porous, choose Power Tack assembly adhesive.
Surfaces to be glued must be dry, clean and grease-free.
Apply the adhesive as stripes or spots on one of the surfaces to be glued.
Join the surfaces immediately and firmly press them together. If necessary, use a rubber mallet.
When gluing panels, also apply the adhesive to the edges and corners.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!